Ashcroft
Pressure Transducer, Range 0 to 200 psi,
Mfr # G17MEK42M1200#
Zoro # G0121852
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 200
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, G17M0242CD100#
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, G17M0242DO300#
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, G17M0142F25000#
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, G17M0242M1300#
- ASHCROFT Compound Transducer, Range Vac to 30 PSI T27M0242EWVAC/30#GXCY
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC G17M0215M17500#
- ASHCROFT General Industrial Pressure Transducer E2GC3CM0442FCX03F15#
- ASHCROFT Transducer, 0 to 100 psi, Output 1 to 5VDC G17MEK15M1100#
- ASHCROFT General Industrial Pressure Transducer E2GB3CM0242CCX03F50#
- ROSEMOUNT SCALABLE COPLANAR 0-1000IN-H2O 10.5-30V-DC DIFFERENTIAL PRESSURE TRANSMITTER 3051S2CD3A2A11A1AK6M5
- ASHCROFT Intrinsically Safe Transducer, 0 to200psi A4SBM0242D0200#
- Ashcroft Pressure Transducers