Ashcroft
Pressure Transducer, Range 0 to 300 psi,
Mfr # G17MEK42M1300#
Zoro # G0121861
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 300
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Pressure Transducer, Pressure 60 PSI T27M0242EW60#GXCY
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, G17M0242M15000#
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, G17M0242CD100#
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, G17M0242DO5000#
- ASHCROFT Sanitary Transducer, Range 0 to 200psi KS7S1542HM200#
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, G17M0242DO300#
- ASHCROFT General Industrial Pressure Transducer E2GB7NM0242FCX03F200#
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, G17M0142M1200#
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC G17MEK15F2500#
- DWYER INSTRUMENTS 10-100 Flowmeter RMB-85-SSV
- EXTECH Transducer, Pressure, 0.02 to 29 PSI PT30
- Ashcroft Pressure Transducers