Ashcroft
Pressure Transducer, Range 0 to 1000 psi,
Mfr # G17MEK42M11000#
Zoro # G0121886
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 1000
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, G17M0242CD100#
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC G17M0215DO500#
- ASHCROFT Transducer, 0 to 30 psi, Output 1 to 5VDC G17M0215M130#
- ASHCROFT Transducer with Display, Vac to 15 psi GC517F0242CD15#&vacG
- ASHCROFT Sanitary Transducer, Range 0 to 200psi KS7S2042F2200#
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, G17M0242F25000#
- ASHCROFT Sanitary Transducer, 0 to 60 psi, 1 to5VDC KS7S151542F260#
- ASHCROFT General Industrial Pressure Transducer E2GB3CM0442FCX03F30#
- ASHCROFT Transducer, Vac to 30 psi, Output 1 to5VDC G17M0115CDVAC/30#
- ASHCROFT Pressure Transducer, Pressure 60 PSI T27M0242EW60#GXCY
- DWYER INSTRUMENTS Pressure Transducer, 0 to 200 PSI 626-12-GH-P1-E4-S1
- Ashcroft Pressure Transducers