Ashcroft
Pressure Transducer, Range 0 to 3000 psi,
Mfr # G17MEK42M13000#
Zoro # G0121895
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 3000
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, G17M0242DO100#
- ASHCROFT Pressure Transducer with Display, 5000psi GC517F0242CD5000#G
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, G17M0242CD3000#
- ASHCROFT Sanitary Transducer, Range 0 to 200psi KS7S1542HM200#
- ASHCROFT Transducer, 0 to 30 psi, Output 1 to 5VDC G17M0215M130#
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC G17M0215CD60#
- ASHCROFT Explosion Proof Transducer, 0 to 200 psi A2XBF0242C2200#G
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, G17M0142CD60#
- ASHCROFT Transducer, 0 to1000 psi, Output 1 to 5VDC G17M0115M11000#
- DWYER INSTRUMENTS Vacuum Transducer, 30 to 0 In Hg, +/-1 Pct 628-00-GH-P1-E4-S1
- ASHCROFT Transducer, 0 to 200 psi, Output 1 to 5VDC G17M0115F2200#
- Ashcroft Pressure Transducers