Ashcroft
Pressure Transducer, Range 0 to 7500 psi,
Mfr # G17MEK42M17500#
Zoro # G0121913
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 7500
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, G17M0142F2200#
- ASHCROFT Pressure Transducer, -5 to 0 to 5 In WC CX8MB2425IWL
- ASHCROFT Pressure Transducer/Switch, 0 to 500 psi GC357MO2L41EW500#G
- ASHCROFT Explosion Proof Transducer, 0 to 5000 psi A2XBM0242C25000#G
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, G17M0242CD200#
- ASHCROFT Pressure Transducer, 0 to 200 In WC GC527F0242CD200IW
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC G17M0115DO500#
- ASHCROFT Transducer, 0 to1000 psi, Output 1 to 5VDC G17MEK15DO1000#
- ASHCROFT General Industrial Pressure Transducer E2GB3CM0242FCX03F3000#
- HAVAHART HAVAHART CAGE TRAP 10"" 1020
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, G17M0142F260#
- Ashcroft Pressure Transducers