Ashcroft
Pressure Transducer, Range 0 to 100 psi,
Mfr # G17M0142F2100#
Zoro # G0122062
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 100
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 500 psi, G17M0242EW500#
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC G17M0215CD60#
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC G17M0215F260#
- ASHCROFT Transducer with Display, Vac to 15 psi GC517F0242CD15#&vacG
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi K17MO242C13000#XFM
- ASHCROFT Compound Transducer, Range Vac to 30 PSI T27M0242EWVAC/30#GXCY
- ASHCROFT Explosion Proof Transducer, 0 to 5000 psi A2XBF0442C25000#G
- ASHCROFT Pressure Transducer/Switch, 0 to 5000 psi GC357MO2L41EW5000#G
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC G17M0115DO7500#
- DWYER INSTRUMENTS Transmitter, 0 to 50 PSI, 36 In Lead 628-09-GH-P1-E1-S1
- DWYER INSTRUMENTS Pressure Transducer, 0-300psi, 36In Lead 626-13-GH-P9-E1-S1
- Ashcroft Pressure Transducers