Ashcroft
Pressure Transducer, Range 0 to 60 psi,
Mfr # G17MEK42F260#
Zoro # G0122166
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 60
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Pressure Transducer, Pressure 200 PSI T27M0242EW200#GXCY
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, G17M0242DO300#
- ASHCROFT Pressure Transducer, Pressure 300 PSI T27M0242EW300#GXCY
- ASHCROFT Explosion Proof Transducer, 0 to 100 psi A2XBM0242C2100#G
- ASHCROFT Pressure Transducer, Range 0 to 5 In WC CX8MB2425IW
- ASHCROFT Pressure Transducer, 0 to 200 In WC GC527F0242CD200IW
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, G17MEK42CD30#
- ASHCROFT Transducer, 0 to3000 psi, Output 1 to 5VDC G17M0215DO3000#
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC G17M0115DO500#
- DWYER INSTRUMENTS Transmitter, 0 to15 PSI, 36 In Lead 628-07-GH-P1-E1-S1
- ASHCROFT Transducer, 0 to 100 psi, Output 1 to 5VDC G17M0215F2100#
- Ashcroft Pressure Transducers