Ashcroft
Pressure Transducer, Range 0 to 200 psi,
Mfr # G17MEK42F2200#
Zoro # G0122184
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 200
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, G17M0242F2100#
- ASHCROFT Explosion Proof Transducer, 0 to 3000 psi A2XBM0442C23000#G
- ASHCROFT Pressure Transducer, Range 0 to 0.25 InWC CX8MB242P25IW
- ASHCROFT Pressure Transducer, Pressure 300 PSI T27M0242EW300#GXCY
- ASHCROFT Sanitary Transducer, Range 0 to 30 psi KS7S1542F230#
- ASHCROFT Pressure Transducer, Range 0 to 1000 psi, G17M0242F21000#
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, G17MEK42CD5000#
- ASHCROFT General Industrial Pressure Transducer E2GB7NM0242FCX03F150#
- ASHCROFT Explosion Proof Transducer, 0 to 500 psi A2XBF0415C2500#G
- DWYER INSTRUMENTS Flow Meter Range 50-500 RMB-56-SSV
- ASHCROFT Sanitary Transducer, Range 0 to 200psi KS7S1542HM200#
- Ashcroft Pressure Transducers