Ashcroft
Pressure Transducer, Range 0 to 300 psi,
Mfr # G17MEK42F2300#
Zoro # G0122193
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 300
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, G17M0142F25000#
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, G17M0242DO100#
- ASHCROFT Explosion Proof Transducer, 0 to 3000 psi A2XBM0242C23000#G
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, G17M0142F230#
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, G17M0242F25000#
- ASHCROFT Transducer, 0 to 30 psi, Output 1 to 5VDC G17M0215M130#
- ASHCROFT Pressure Transducer, Range 0 to 7500 psi, G17M0142EW7500#
- ASHCROFT General Industrial Pressure Transducer E2GC7NM0242DAX00015#
- ASHCROFT Transducer, 30 In Hg Vac to 15 psi A4SBM0442D015#&VAC
- ASHCROFT Pressure Transducer with Display, 3000psi GC517F0242CD3000#G
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, G17M0242F230#
- Ashcroft Pressure Transducers