Ashcroft
Pressure Transducer, Range 0 to 1000 psi,
Mfr # G17MEK42F21000#
Zoro # G0122211
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 1000
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, G17M0242DO200#
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, G17M0242CD100#
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, G17M0242F2300#
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, G17M0242F2100#
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, G17M0242EW30#
- ASHCROFT Explosion Proof Transducer, 0 to 300 psi A2XBM0215C2300#G
- ASHCROFT Explosion Proof Transducer, 0 to 1000 psi A2XBM0242C21000#G
- ASHCROFT General Industrial Pressure Transducer E2GB3CM0242FCX03F50#
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, G17M0242M130#
- ASHCROFT Pressure Transducer, -2 to 0 to 2 In WC CX8MB2422IWL
- ASHCROFT Transducer, 0 to5000 psi, Output 1 to 5VDC G17MEK15EW5000#
- Ashcroft Pressure Transducers