Ashcroft
Pressure Transducer, Range 0 to 3000 psi,
Mfr # G17MEK42F23000#
Zoro # G0122227
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 3000
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Pressure Transducer, Pressure 100 PSI T27M0242EW100#GXCY
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC G17M0215CD60#
- ASHCROFT Transducer, 0 to 200 psi, Output 1 to 5VDC G17M0115EW200#
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, G17M0242M1100#
- ASHCROFT Pressure Transducer, 0 to 200 In WC GC527F0242CD200IW
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, G17MEK42EW300#
- ASHCROFT Transducer, 0 to1000 psi, Output 1 to 5VDC G17M0115DO1000#
- ASHCROFT Intrinsically Safe Transducer, 0 to 60psi A4SBF0442D060#
- ASHCROFT General Industrial Pressure Transducer E2GB7NM0242CCX03F200#
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 15 PSI, Conduit 626-07-CB-P1-E5-S1
- DWYER INSTRUMENTS Vacuum Transducer with Display DPG-200
- Ashcroft Pressure Transducers