Ashcroft
Pressure Transducer, Range 0 to 7500 psi,
Mfr # G17MEK42F27500#
Zoro # G0122245
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 7500
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Transducer, 0 to5000 psi, Output 1 to 5VDC G17MEK15EW5000#
- ASHCROFT Pressure Transducer, Range 0 to 300 psi K17MO242C1300#XFM
- ASHCROFT Pressure Transducer, Pressure 200 PSI T27M0242EW200#GXCY
- ASHCROFT Sanitary Transducer, Range 0 to 200psi KS7S2042F2200#
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, G17M0242F260#
- ASHCROFT Intrinsically Safe Transducer, 0 to 5 psi A4SBM0242D05#
- ASHCROFT Pressure Transducer, Range 0 to 7500 psi, G17M0142CD7500#
- ASHCROFT Transducer, 0 to 200 psi, Output 1 to 5VDC G17MEK15M1200#
- ASHCROFT Intrinsically Safe Transducer, 0to1000psi A4BCM0442D01000#
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, G17M0242EW200#
- DWYER INSTRUMENTS Flow Switch VFA-1-BV
- Ashcroft Pressure Transducers