Ashcroft
Sanitary Transducer, Range 0 to 60psi
Mfr # KS7S1542HM60#
Zoro # G0122385
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316L Stainless Steel
- Range Values - Transmitter 0 to 60
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.00%
Explore More Products
- ASHCROFT Transducer, 0 to5000 psi, Output 1 to 5VDC G17M0215DO5000#
- ASHCROFT Transducer, 0 to 200 psi, Output 1 to 5VDC G17M0115EW200#
- ASHCROFT Explosion Proof Transducer, 0 to 3000 psi A2XBM0442C23000#G
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, G17M0242DO200#
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC G17M0215F27500#
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, G17M0242EW30#
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC G17M0215CD500#
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, G17MEK42CD3000#
- ASHCROFT General Industrial Pressure Transducer E2GB7NM0442FCX03F300#
- ASHCROFT Pressure Transducer, Range 0 to 100 psi K17MO242C1100#XFM
- DWYER INSTRUMENTS Intrinsically Safe Transducer, 0to150 psi IS626-11-GH-P1-E1-S1
- Ashcroft Pressure Transducers