Ashcroft
Sanitary Transducer, Range 0 to 100psi
Mfr # KS7S1542HM100#
Zoro # G0122394
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316L Stainless Steel
- Range Values - Transmitter 0 to 100
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.00%
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 100 psi K17MO242C1100#XFM
- ASHCROFT 4-20Ma 300Psi 10-36V-Dc Pressure To Current Transducer K1-5-M02-42-P7
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, G17M0142F260#
- ASHCROFT Pressure Transducer, Range 0 to 0.1 In WC CX8MB242P1IW
- ASHCROFT Intrinsically Safe Transducer, 0 to200psi A4SBM0242D0200#
- ASHCROFT Transducer, 0 to 300 psi, Output 1 to 5VDC G17M0215F2300#
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC G17M0115EW7500#
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, G17MEK42M15000#
- ASHCROFT Sanitary Transducer, 0 to 100psi, 1 to5VDC KS7S1515HM100#
- AUTROL 11.9-42V-DC Absolute Pressure Transmitter APT3200-G4M11F11S1-M1
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi P599VCPS101C
- Ashcroft Pressure Transducers