Ashcroft
Sanitary Transducer, Range 0 to 30psi
Mfr # KS7S2042HM30#
Zoro # G0122437
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316L Stainless Steel
- Range Values - Transmitter 0 to 30
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.00%
Explore More Products
- ASHCROFT Transducer, 0 to 200 psi, Output 1 to 5VDC G17M0215F2200#
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, G17M0242CD100#
- ASHCROFT Transducer, Pressure K17M0242C1 300#
- ASHCROFT Transducer with Display, Vac to 15 psi GC517F0242CD15#&vacG
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, G17M0142F2100#
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC G17M0215DO500#
- ASHCROFT Transducer, 0 to1000 psi, Output 1 to 5VDC G17MEK15CD1000#
- ASHCROFT Sanitary Transducer, 0 to 200psi, 1 to5VDC KS7S2015HM200#
- ASHCROFT Intrinsically Safe Transducer, 0 to100psi A4SBF0442D0100#
- ASHCROFT Pressure Transducer, -2 to 0 to 2 In WC CX8MB2422IWL
- ASHCROFT Pressure Transducer, Range 0 to 0.1 In WC CX8MB242P1IW
- Ashcroft Pressure Transducers