Ashcroft
Explosion Proof Transducer, 0 to 15 psi
Mfr # A2XBM0415C215#G
Zoro # G0122744
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Explosion Proof Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel
- Range Values - Transmitter 0 to 15
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25%
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, G17M0242DO200#
- ASHCROFT Pressure Transducer, Range 0 to 7500 psi, G17M0242DO7500#
- ASHCROFT Explosion Proof Transducer, 0 to 100 psi A2XBM0242C2100#G
- ASHCROFT Pressure Transducer, 30 In Hg Vac to30psi G17M0242DOVAC/30#
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, G17M0242EW30#
- ASHCROFT Transducer, Pressure K17M0242C1 1000#
- ASHCROFT Intrinsically Safe Transducer, 0to1000psi A4BCF0442D01000#
- ASHCROFT 3IN-H2O 12-36V-DC DIFFERENTIAL PRESSURE TRANSMITTER XL-5-MB2-42-ST-3IW
- ASHCROFT Transducer, 0 to5000 psi, Output 1 to 5VDC G17M0215CD5000#
- HAVAHART HAVAHART CAGE TRAP 32"" 1085
- DWYER INSTRUMENTS Current To Pressure Transducer 2913-E
- Ashcroft Pressure Transducers