Ashcroft
Explosion Proof Transducer, 0 to 5 psi
Mfr # A2XBM0215C25#G
Zoro # G0122841
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Explosion Proof Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel
- Range Values - Transmitter 0 to 5
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25%
Explore More Products
- ASHCROFT Explosion Proof Transducer, 0 to 300 psi A2XBM0215C2300#G
- ASHCROFT Transducer, 0 to1000 psi, Output 1 to 5VDC G17M0215F21000#
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC G17M0215DO500#
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, G17M0142F25000#
- ASHCROFT Transducer, Pressure K17M0242C1 5000#
- ASHCROFT 4-20Ma 300Psi 10-36V-Dc Pressure To Current Transducer K1-5-M02-42-P7
- ASHCROFT Explosion Proof Transducer, 0 to 60 psi A2XBM0415C260#G
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC G17M0115EW500#
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, G17MEK42CD5000#
- DWYER INSTRUMENTS Pressure Transducer, 0 to 150 PSI 626-11-GH-P1-E4-S1
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC G17M0215CD60#
- Ashcroft Pressure Transducers