Ashcroft
Explosion Proof Transducer, 0 to 15 psi
Mfr # A2XBM0215C215#G
Zoro # G0122866
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Explosion Proof Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel
- Range Values - Transmitter 0 to 15
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25%
Explore More Products
- ASHCROFT Transducer, Pressure K17M0242C1 5000#
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, G17M0242M1100#
- ASHCROFT Transducer, 0 to 100 psi, Output 1 to 5VDC G17M0215F2100#
- ASHCROFT Transducer, 0 to 200 psi, Output 1 to 5VDC G17M0115F2200#
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, G17M0242M15000#
- ASHCROFT Sanitary Transducer, Range 0 to 30psi KS7S2042F230#
- ASHCROFT General Industrial Pressure Transducer A4SAM0242F2500#G
- ASHCROFT Transducer, 0 to5000 psi, Output 1 to 5VDC G17MEK15DO5000#
- ASHCROFT Explosion Proof Transducer, 0 to 60 psi A2XBF0442C260#G
- ASHCROFT Pressure Transducer, 30 In Hg Vac to30psi G17M0242EWVAC/30#
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, G17MEK42EW300#
- Ashcroft Pressure Transducers