Ashcroft
Transducer, 0 to3000 psi, Output 1 to 5VDC
Mfr # G17M0215DO3000#
Zoro # G0123051
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 3000
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Transducer, 0 to1000 psi, Output 1 to 5VDC G17M0215F21000#
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, G17M0142F230#
- ASHCROFT Transducer, Pressure K17M0242C1 100#
- ASHCROFT Pressure Transducer, Range 0 to 500 psi, G17M0242EW500#
- ASHCROFT Pressure Transducer, Range 0 to 10 In WC CX8MB24210IW
- ASHCROFT Intrinsically Safe Transducer, 0 to 15psi A4SBMO442DO15#
- ASHCROFT Pressure Transducer with Display, 100 psi GC517F0242CD100#G
- ASHCROFT General Industrial Pressure Transducer E2GB7NM0242FCX03F30#
- ASHCROFT Transducer, 0 to1000 psi, Output 1 to 5VDC G17MEK15DO1000#
- OMEGA 4-20Ma 90Psi 10-36V-Dc Absolute Pressure Transducer PX615-30V30GI
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, G17M0142DO60#
- Ashcroft Pressure Transducers