Ashcroft
Transducer, 0 to7500 psi, Output 1 to 5VDC
Mfr # G17M0115EW7500#
Zoro # G0123514
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 7500
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Explosion Proof Transducer, 0 to 300 psi A2XBM0242C2300#G
- ASHCROFT Transducer, 0 to 200 psi, Output 1 to 5VDC G17M0115F2200#
- ASHCROFT Pressure Transducer, -5 to 0 to 5 In WC CX8MB2425IWL
- ASHCROFT Transducer, 0 to3000 psi, Output 1 to 5VDC G17M0215F23000#
- ASHCROFT Pressure Transducer, Range 0 to 1 In WC CX8MB2421IW
- ASHCROFT Transducer, Vac to 30 psi, Output 1 to5VDC G17M0215F2VAC/30#
- ASHCROFT Transducer, 0 to1000 psi, Output 1 to 5VDC G17MEK15F21000#
- ASHCROFT Explosion Proof Transducer, 0 to 5000 psi A2XBM0442C25000#G
- ASHCROFT Intrinsically Safe Transducer, 0 to300psi A4SBM0242D0300#
- OMEGA 0-100PSI DIFFERENTIAL PRESSURE TRANSDUCER PX-102
- ROSEMOUNT SCALABLE COPLANAR 0-1000IN-H2O 10.5-30V-DC DIFFERENTIAL PRESSURE TRANSMITTER 3051S2CD3A2A11A1AK6M5
- Ashcroft Pressure Transducers