Ashcroft
Transducer, 0 to1000 psi, Output 1 to 5VDC
Mfr # G17M0115CD1000#
Zoro # G0123812
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 1000
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, G17M0242F25000#
- ASHCROFT Pressure Transducer with Display, 50 psi GC517F0242CD50#G
- ASHCROFT Pressure Transducer, Range 0 to 30 psi K17MO242C130#XFM
- ASHCROFT Pressure Transducer, Range 0 to 1000 psi, G17M0142DO1000#
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, G17M0242M160#
- ASHCROFT Pressure Transducer, Range 0 to 300 psi K17MO242C1300#XFM
- ASHCROFT Transducer, 30 In Hg Vac to 15 psi A4SBM0442D015#&VAC
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, G17M0242EW60#
- ASHCROFT Transducer, 0 to3000 psi, Output 1 to 5VDC G17M0115EW3000#
- DWYER INSTRUMENTS Pressure Transmitter, 0 to 15 psi 628-00-GH-P9-E1-S1
- ANDERSON GREENWOOD Instrument Manifold 6000Psi Pressure Transmitter Parts Accessory M25HPS-46XP
- Ashcroft Pressure Transducers