Shop Alternate Products
This Product is Discontinued
Dwyer Instruments
Bimetal Thermom, 3 In Dial, 50 to 550F (Discontinued)
Mfr # BT20S34571
Zoro # G0124004
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 2 in Sanitary
- Connection Location Bottom
- Stem Length 4.5 in