Shop Alternate Products
This Product is Discontinued
Dwyer Instruments
Bimetal Thermom, 5 In Dial, 0 to 250F (Discontinued)
Mfr # BT20S54551
Zoro # G0124022
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 2 in Sanitary
- Connection Location Bottom
- Stem Length 4.5 in