Speedaire
1.7 HP 225 PSI Portable Electric Vertical Air Compressor 120VAC
Mfr # 40CF16
Zoro # G0124516
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$682.99
Key Features
- Tank Size 15 gal.
- Voltage 120VAC
- Max. Pressure 225 psi
- HP 1.7
- Tank Type Vertical
Explore More Products
- SPEEDAIRE Air Compressor, 2.0 HP, 115V, 200 psi 2MLW5
- SPEEDAIRE Air Compressor, 2.0 HP, 120/240V, 135 psi 1NNF6
- SPEEDAIRE Portable Electric Air Compressor, 2.0 HP 52YM09
- SPEEDAIRE Air Compressor, 1.3 HP, 115V, 125 psi 11X355
- SPEEDAIRE Portable Electric Air Compressor, 115VAC 45PL19
- SPEEDAIRE Air Compressor 787U79
- WOOD INDUSTRIES Iron Horse IHP5120H1-US, Portable Electric Air Compressor, 5 HP, 20 Gallon, Horizontal, 5.6 CFM IHP5120H1-US
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP Auto Drn in SPC 8010SPCAD
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree 2HP 10Gal Aluminum Tank AirCompressor w/AutoDrain CAT-10020ACAD
- EMAX Silent Air Compressor 2HP 10 Gallon HP02P010SS
- METABO HPT Metabo HPT Portable Air Compressor, 4 gal Tank, 2 hp, 120 V, 105 psi Pressure, 1Stage, 31 cfm Air EC99SM
- Speedaire Portable Electric Air Compressors