Pemko
2 in W x 83 in H Dark Bronze Anodized Continuous Hinge
Mfr # DFS83CP-HD1-HT-LH
Zoro # G0124741
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Mounting Full Surface Center Pivot
- Load Capacity 540 lb
- Finish Dark Bronze Anodized
- Range of Motion 180 Degrees
Explore More Products
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge CFM83 x HT
- PEMKO 1-7/8" W x 83" H Dark Bronze Anodized Continuous Hinge DFM83 x HT
- PEMKO 1 7/8 in W x 95 in H Dark Bronze Anodized Continuous Hinge DFM95 x HT
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge CFM83HD1 x HT
- PEMKO Continious Hinge, Adhesive Gasket, 510ft s88BL510
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge CHS83-HT-LH
- PEMKO Continuous Hinges CFM83HD1-M
- PEMKO Continuous Hinges CFM83SLFHD1-M
- PEMKO Continious Hinge, 83"Door Leaf, Anodized CFS83-HD1-M
- MONROE PMP 1-1/2" W x 72" H Mill Aluminum Continuous Hinge CA25015072
- MONROE PMP 1-1/2" W x 72" H Mill Continuous Hinge CC24015072GA
- Pemko Door Hinges