Nite Ize
3.5" L, Stainless Steel, Silver
Mfr # SB4-03-11
Zoro # G0125587
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 1/2 in
- Material Stainless Steel
- Color Silver
- Length 3.5"
- Width 1.5"
Explore More Products
- NITE IZE Rope Tightener, 3-1/2 In., Aluminum, Silver F9L-02-09
- NITE IZE Carabiner Clip, 8 In., Glass Filled Nylon SBP8-03-01BG
- NITE IZE Carabiner Clip, 10-3/8 In., Plastic, Black SBP10-03-01BG
- NITE IZE 2" L, Stainless Steel, Silver SB3-03-11
- NITE IZE Carabiner Clip, 1-31/32 in., Silver LSB2-11-R3
- NITE IZE Double Gated Carabiner, 4-3/8 In., Black SB5-03-01
- NITE IZE GearPro Utility Strap, 092 in W, 18 in L, 70 lb Working Load, AluminumRubber, Black USS18-01-R3
- NITE IZE GearPro Utility Strap, 092 in W, 18 in L, 70 lb Working Load, AluminumRubber, Bright Orange USS18-31-R3
- NITE IZE Cam Hook, 2-3/5 In., Plastic, Black NCJ-01-R3
- C.R. BROPHY C.R. Brophy TCL2 Trailer Safety Chain with Two Latch S-Hooks - 1/4" Chain, 7/16" S-Hooks TCL2
- US CARGO CONTROL Wide Handle Interior Ratchet for 2" Webbing RAT53
- Nite Ize Tie Down Hardware