Shop Alternate Products
This Product is Discontinued
Nite Ize
General Purpose Kychn Light, LED, Blue (Discontinued)
Mfr # SLG-03-03
Zoro # G0125641
This Product is Discontinued
Key Features
- Lamp Type Led
- Flashlight Battery Size CR2016
- Flashlight Grouping Type Keychain Flashlight
- Number of Batteries 2
- Lumens Range 0 to 49