Dykem
Permanent Permanent Paint Marker/Valve Action, Fine Tip, Black Color Family, Paint
Mfr # 41003
Zoro # G0128606
Sold in multiples of 48 for $223.20
$223.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 25 to 35 sec
- Features Quick Drying, Oil Based Paint Withstands Indoor and Outdoor Conditions; Markers can be Used to Permanently Identify Inventory, Assemblies, Tools, Finished Products or Work in Progress While Resisting Most Work Related Abuses or Compounds; Valve Action Mechanism Prevents Paint in Barrel From Drying When the Cap is Left Off; Light Weight Marker
- Green Environmental Attribute Does not Contain any HAPs and Xylene
- Marker Type Permanent
- Max. Temp. 350 Degrees F
Explore More Products
- DYKEM Permanent Permanent Paint Marker/Valve Action, Fine Tip, Blue Color Family, Paint 41001
- DYKEM Permanent Permanent Paint Marker/Valve Action, Fine Tip, Orange Color Family, Paint 41010
- DYKEM Permanent Permanent Paint Marker/Valve Action, Fine Tip, Green Color Family, Paint 41004
- DYKEM Removable Tamper-Proof Indicator Paste, White Color Family, Ink 83319
- DYKEM Permanent Permanent Paint Marker/Valve Action, Medium Tip, Violet Color Family, Paint 84019
- DYKEM Permanent Permanent Paint Marker/Valve Action, Medium Tip, Orange Color Family, Paint 84205
- DYKEM Silver Medium Tip Dykem Brite-Mark Marker 8030-8408
- DYKEM 44 Red Action Marker Degrease Resistant 253-44819
- DYKEM Dykem Brite-Mark Regular Line Black Marker 8030-8402
- UNI-PAINT Permanent Paint Marker, Fine Tip, Green Color Family, Paint 63704
- MARKAL Solid Paint Marker, Large Tip, Gray Color Family 80230
- Dykem Industrial Markers