This item is Discontinued.

Ansell Tactical Glove, 2XL, Tan, PR 46-409

Tactical Glove, 2XL, Tan, PR (Discontinued)

  • Mfr # 46-409
  • Zoro # G0129507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46-409
Zoro #
G0129507
UPC #
076490032514
Country of Origin
United States

Dimensions

Size
2XL
Length
12"

Details

Item
Tactical Glove
Color
Tan
Cuff
Gauntlet
Palm Material
Hairsheep Leather
Application
Combat, Border Patrol, Utility
Finger Style
Full Finger
Closure Type
hook-and-loop
Back Material
Nomex(R)/Kevlar(R)
Cut
Gunn
Cut-Resistant Material
Nomex(R)
Standards
Military Specification GL/PD-08-81
Thumb Style
Straight
Lining
Nomex(R)
Knuckle Padding Material
Polymer Plated

Description

Tactical Glove, 2XL, Tan, 12 In., Gauntlet Cuff, Lining Nomex(R), Hairsheep Leather Palm Material, Nomex(R)/Kevlar(R) Back Material, Polymer Plated Knuckle Padding Material, Nomex(R) Cut-Resistant Material, Hook-and-Loop Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, Standards Military Specification GL/PD-08-81, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.