Ansell
ActivArmr Cut-Resistant, Arc Flash, FR Gloves, HRC 2, ANSI A4, Green/Black, Size XL, 1 Pair
Mfr # 80-813
Zoro # G0129726
$17.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.86-10.24 in
- Cuff Style Knit
- Glove Coating Material Neoprene
- Thickness 13 ga
- Max. Temp. 212 Degrees F
Explore More Products
- ANSELL ActivArmr® Cut Resistant Gloves, Green/Black, 2XL, 1PR 80-813
- ANSELL ActivArmr Cut-Resistant, Arc Flash, FR Gloves, HRC 2, ANSI A4, Green/Black, Size Large, 1 Pair 80-813
- ANSELL Cut Resistant Gloves, Green/Black, M, PR 80-813
- ANSELL VF, Cut/Ht Res Glove, 6, Blk, 65DF74, PR 11-542VP
- ANSELL Crusader 42445 Size 8, 0, PK72 42-445
- ANSELL Crusader 42445 Bonded Size 9, 0, PK72 42-445
- ANSELL Ansell 012-42-474-9 209327 14 in. Gauntlet Slip-On Style Added Rear Hea 012-42-474-9
- ANSELL Crusader 42445 Bonded Size 10, 0, PK72 42-445
- ANSELL VF, Cut/Ht Res Glove, 11, Blk, 65DF79, PR 11-542VP
- WELLS LAMONT Heat Resistant Gloves, Green, L, Cotton, PR Y6302L
- TUCKER Glove , 18" Pair Nomex W/Liner 22188
- Ansell Heat Resistant Gloves