Shop Alternate Products
This Product is Discontinued
Pip
Chemical Resistant Glove, 12" L, Sz 8, PR (Discontinued)
Mfr # 56-630
Zoro # G0130234
This Product is Discontinued
Key Features
- Glove Size 8
- Color Black/Green
- Standards CE 4121, EN 388 4121, EN 374-2, EN 374-3
- Lining Nylon/Lycra(R)
- Special Features Fully Coated Seamless Liner, GripTech Oil Non-Slip Grip