- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Cut-Resistant Gloves
- /
- Cut Resistant Gloves, Gray, XL, PR
Shop Alternate Products
This Product is Discontinued
Pip
Cut Resistant Gloves, Gray, XL, PR (Discontinued)
Mfr # 19-D475
Zoro # G0130426
This Product is Discontinued
Key Features
- ANSI/ISEA Cut Level 5
- Size Xl
- Color Gray
- Glove Coating Material Nitrile
- Palm Material Nitrile, HPPE
Customers Also Purchased
- Brand Pip
-
MFR #
19-D475
-
Zoro #
G0130426
- UPC # 616314053658
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Size | Xl |
Length | 9-2/5" |
Glove Size | XL |
Glove Length | 9 1/2 in |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | 5 |
Color | Gray |
Glove Coating Material | Nitrile |
Palm Material | Nitrile, HPPE |
Finger Style | Full |
Puncture Resistant | Yes |
Glove Coating Coverage | Palm and Fingers |
Abrasion Resistant | Yes |
ANSI Abrasion Cycles | Greater Than 3000 |
Lining | HPPE |
ANSI/ISEA Puncture Force | Greater Than 100 |
Coating Coverage | Palm/Palm Side of Fingers |
Finger Material | Nitrile/HPPE |
Standards | ANSI F1790, EN388 |
Application | Metal Stamping, Electronics Assembly, Wire And Junction Box Applications And Assembly Within Metal Housings |
Glove Cut | Gunn |
Glove Lining Material - Cut Resistant | HPPE |
ANSI Cut Grams | 1663 |
Suggested Use Environment | Oily |
Coating Material | Nitrile |
ANSI/ISEA Puncture Level | 3 |
Weight | Heavy |
Cuff | Knit |
Thumb Style | Straight |
ANSI/ISEA Abrasion Level | 4 |
Cut | Gunn |
ANSI Puncture Newtons | Greater Than 100 |
Cut Resistant | Yes |
ANSI/ISEA Cut Load | 1663 |
ANSI/ISEA Abrasion Cycles | Greater Than 3000 |
ANSI/ISEA Cut Level - 2011 | 5 |
ANSI/ISEA Cut Grams | 1663 |
Description
Cut Resistant Gloves, ANSI/ISEA Cut Level 5, ANSI/ISEA Abrasion Level 4, Standards ANSI F1790, EN388, 1 Pair