Shop Alternate Products
This Product is Discontinued
Ergodyne
Cold Protection Gloves, S, Lime/Blk/Orn, PR (Discontinued)
Mfr # 925F(x) WP
Zoro # G0130882
This Product is Discontinued
Key Features
- Palm Material Amara Synthetic Leather/PVC/Armortex (R)/EVA
- Palm Construction Abrasion Resistant PVC
- Knuckle Padding Material 5mm EVA Foam, Molded TPR
- Color Lime/Black/Orange
- Cuff Neoprene