Condor
Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR
Mfr # 3AB57
Zoro # G0130934
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size L
- Color Gray
- Glove Coating Material Uncoated
- Palm Material Split Cowhide Leather
Explore More Products
- CONDOR Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR 5MPP9
- CONDOR Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR 5MPR0
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR 49AD92
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR 48UR51
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, L, 1 PR 21AH59
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR 20GZ29
- CONDOR Cut Resistant Gloves, PR 61JC47
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, XL, 1 PR 30YP46
- CONDOR Cut-Resistant Gloves, Nitrile, M/8, PR 61CV70
- ENDURA Work Gloves, Drivers, L, Leather, PR 378KMT4PL
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, PVC, L, 1 PR 6AC97
- Condor Cut-Resistant Gloves