Ashcroft
Transducer, 0 to 60 psi, Output 1 to 5VDC
Mfr # G17M0115M160#
Zoro # G0131993
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 60
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC G17M0215CD60#
- ASHCROFT Pressure Transducer/Switch, 0 to 3000 psi GC357MO2L41EW3000#G
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, G17M0242CD300#
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC G17M0115F2500#
- ASHCROFT Pressure Transducer, -5 to 0 to 5 In WC CX8MB2425IWL
- ASHCROFT Conduit Connection Kit 101A213-01 Conduit kit
- ASHCROFT Explosion Proof Transducer, 0 to 5 psi A2XBM0442C25#G
- ASHCROFT Sanitary Transducer, 0 to 60 psi, 1 to5VDC KS7S2015HM60#
- ASHCROFT Transducer, 0 to 300 psi, Output 1 to 5VDC G17M0215EW300#
- FOXBORO 30PSI 12.5-42V-DC ABSOLUTE PRESSURE TRANSMITTER IAP10-D20C1F-M1
- ASHCROFT Transducer, Pressure K17M0242C1 300#
- Ashcroft Pressure Transducers