Ashcroft
Transducer, 0 to3000 psi, Output 1 to 5VDC
Mfr # G17MEK15M13000#
Zoro # G0132167
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 3000
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Sanitary Transducer, Range 0 to 30 psi KS7S1542F230#
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC G17M0215F260#
- ASHCROFT Explosion Proof Transducer, 0 to 3000 psi A2XBM0242C23000#G
- ASHCROFT Conduit Connection Kit 101A213-01 Conduit kit
- ASHCROFT Transducer, Pressure K17M0242C1 15#
- ASHCROFT Transducer, Pressure K17M0242C1 300#
- ASHCROFT General Industrial Pressure Transducer E2GB3CM0205FCX03F100#
- ASHCROFT Sanitary Transducer, 0 to 300psi, 1 to5VDC KS7S1515F2300#
- ASHCROFT Transducer, 0 to 300 psi, Output 1 to 5VDC G17M0215EW300#
- FOXBORO Fieldbus 0200InH2O 932VDC Differential Pressure Transmitter, IDP10F22B21FM1V IDP10-F22B21F-M1V
- DWYER INSTRUMENTS Pressure Transmitter, 0-15 PSIA, 36In Lead 628-00-GH-P1-E1-S1
- Ashcroft Pressure Transducers