Ashcroft
Transducer, 0 to5000 psi, Output 1 to 5VDC
Mfr # G17M0115F25000#
Zoro # G0132395
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 5000
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Pressure Transducer with Display, 5000psi GC517F0242CD5000#G
- ASHCROFT Explosion Proof Transducer, 0 to 3000 psi A2XBM0242C23000#G
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, G17M0242DO300#
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC G17M0215F27500#
- ASHCROFT Pressure Transducer, Range 0 to 7500 psi, G17M0242F27500#
- ASHCROFT Transducer with Display, Vac to 15 psi GC517F0242CD15#&vacG
- ASHCROFT Transducer, 0 to3000 psi, Output 1 to 5VDC G17M0215EW3000#
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, G17M0242M13000#
- ASHCROFT General Industrial Pressure Transducer E2GB3CM0242FCX03F1500#
- ANDERSON GREENWOOD Stainless Instrument Manifold 6000Psi Pressure Transmitter Parts Accessory M4TPEIS-4 02.2550.822
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC G17M0215DO500#
- Ashcroft Pressure Transducers