Ashcroft
Transducer, 0 to 200 psi, Output 1 to 5VDC
Mfr # G17MEK15F2200#
Zoro # G0132456
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 200
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Explosion Proof Transducer, 0 to 5000 psi A2XBM0242C25000#G
- ASHCROFT Transducer, 0 to5000 psi, Output 1 to 5VDC G17M0215DO5000#
- ASHCROFT Pressure Transducer, Range 0 to 1000 psi, G17M0242DO1000#
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, G17M0242CD300#
- ASHCROFT Transducer, 0 to 200 psi, Output 1 to 5VDC G17M0115F2200#
- ASHCROFT Pressure Transducer with Display, 50 psi GC517F0242CD50#G
- ASHCROFT Explosion Proof Transducer, 0 to 15 psi A2XBM0415C215#G
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, G17MEK42CD60#
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC G17MEK15CD7500#
- VIATRAN 14730PSI Absolute Pressure Transducer 1182AH2DHA20
- FOXBORO 010InH2O 12542VDC Gage Pressure Transmitter IGP20-T22A01F-L1T
- Ashcroft Pressure Transducers