Ashcroft
Transducer, 0 to7500 psi, Output 1 to 5VDC
Mfr # G17MEK15F27500#
Zoro # G0132517
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters Stainless Steel
- Range Values - Transmitter 0 to 7500
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Sanitary Transducer, Range 0 to 100psi KS7S2042F2100#
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, G17M0242EW200#
- ASHCROFT Pressure Transducer, Range 0 to 1000 psi, G17M0142DO1000#
- ASHCROFT Transducer, 0 to 200 psi, Output 1 to 5VDC G17M0115F2200#
- ASHCROFT Pressure Transducer, Pressure 200 PSI T27M0242EW200#GXCY
- ASHCROFT Pressure Transducer with Display, 5000psi GC517F0242CD5000#G
- ASHCROFT Intrinsically Safe Transducer, 0to3000psi A4SBF0442D03000#
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, G17MEK42F2300#
- ASHCROFT Differential Pressure Transducer, 40In WC GC527F0242CD40IW
- FOXBORO 0-150PSI 12.5-42V-DC GAGE PRESSURE TRANSMITTER IGP10S-T22D1FA-L1
- DWYER INSTRUMENTS Pressure Transducer, 0-200psi, 36In Lead 626-12-GH-P9-E1-S1
- Ashcroft Pressure Transducers