Ashcroft
Sanitary Transducer, 0 to 300psi, 1 to5VDC
Mfr # KS7S1515F2300#
Zoro # G0132562
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel
- Range Values - Transmitter 0 to 300
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.00%
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 500 psi, G17M0242DO500#
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC G17M0215F2500#
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, G17MEK42EW300#
- ASHCROFT Explosion Proof Transducer, 0 to 5000 psi A2XBM0242C25000#G
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, G17M0242M1200#
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, G17MEK42DO3000#
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, G17M0142CD3000#
- ASHCROFT Pressure Transducer, Range 0 to 7500 psi, G17M0242EW7500#
- ASHCROFT Intrinsically Safe Transducer, 0 to 30psi A4SBF0242D030#
- WHITEY Instrument Manifold 6000PSI Pressure Transmitter Parts Accessory SS-M3NBF8-FL-G
- DWYER INSTRUMENTS Pressure Transmitter, 0 to 15 psi 628-00-GH-P9-E1-S1
- Ashcroft Pressure Transducers