Ashcroft
Pressure Transducer with Display, 1000psi
Mfr # GC517F0242CD1000#G
Zoro # G0132806
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel
- Range Values - Transmitter 0 to 1000
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25% Full Scale
Explore More Products
- ASHCROFT Intrinsically Safe Transducer, 0 to 15psi A4SBMO442DO15#
- ASHCROFT Pressure Transducer, 30 In Hg Vac to30psi G17M0242DOVAC/30#
- ASHCROFT Transducer with Display, Vac to 15 psi GC517F0242CD15#&vacG
- ASHCROFT Explosion Proof Transducer, 0 to 300 psi A2XBM0215C2300#G
- ASHCROFT Pressure Transducer, Range 0 to 500 psi, G17M0242EW500#
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, G17M0242M15000#
- ASHCROFT Explosion Proof Transducer, Vac to 15 psi A2XBM0415C215#G&VAC
- ASHCROFT Intrinsically Safe Transducer, 0to3000psi A4SBM0442D03000#
- ASHCROFT General Industrial Pressure Transducer E2GB3CM0242CCX03F1500#
- DWYER INSTRUMENTS Visi-Float Flow Meter VFB-85-EC
- JOHNSON CONTROLS Pressure Transducer, 0 to 100 psi P598RCPSN100C
- Ashcroft Pressure Transducers