Ashcroft
Pressure Transducer, Range 0 to 30 psi
Mfr # K17MO242C130#XFM
Zoro # G0133016
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel
- Range Values - Transmitter 0 to 30
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Explore More Products
- ASHCROFT Transducer, Vac to 30 psi, Output 1 to5VDC G17M0215F2VAC/30#
- ASHCROFT Pressure Transducer, Range 0 to 100 psi K17MO242C1100#XFM
- ASHCROFT Pressure Transducer, 0 to 200 In WC GC527F0242CD200IW
- ASHCROFT Transducer, 0 to5000 psi, Output 1 to 5VDC G17MEK15EW5000#
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, G17M0242CD3000#
- ASHCROFT Pressure Transducer, Pressure 1000 PSI T27M0242EW1000#GXCY
- ASHCROFT General Industrial Pressure Transducer E2GB3CM0242DAX00030#
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC G17MEK15EW60#
- ASHCROFT General Industrial Pressure Transducer E2GC7NM0242DAX00015#
- JOHNSON CONTROLS Pressure Transducer, 0 to 100 PSI P499RCP-101K
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC G17M0215F27500#
- Ashcroft Pressure Transducers