Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
Third Size Food Pan, Hot, Amber (Discontinued)
Mfr # FG217P00AMBR
Zoro # G0135231
This Product is Discontinued
Key Features
- Width 6 7/8 in
- Pan Size Third Size
- Material polycarbonate
- Depth 4 in
- Capacity 4 qt