Shop Alternate Products
This Product is Discontinued
Carhartt
Work Pants, Khaki, Size 32x32 In (Discontinued)
Mfr # B290 KHI 32 32
Zoro # G0135992
This Product is Discontinued
Key Features
- Color Khaki
- Material 65% Polyestser/35% Cotton Twill
- Gender Men's
- Inseam 32"
- Fabric Weight 8.5 oz