Shop Alternate Products
This Product is Discontinued
Carhartt
Work Pants, Black, Size 38x34 In (Discontinued)
Mfr # B290 BLK 38 34
Zoro # G0136245
This Product is Discontinued
Key Features
- Color Black
- Material 65% Polyestser/35% Cotton Twill
- Gender Men's
- Inseam 34"
- Fabric Weight 8.5 oz