Shop Alternate Products
This Product is Discontinued
Carhartt
Long Sleeve Shirt, Navy, Poly/Cott, XL (Discontinued)
Mfr # S224 NVY XLG REG
Zoro # G0136981
This Product is Discontinued
Key Features
- Size XL
- Color Navy
- Material 65% Polyester/35% Cotton Twill
- Fabric Weight 5.5 oz
- Fits Chest Size 46" to 48"