Shop Alternate Products
This Product is Discontinued
Honeywell Uvex
Rplmt Reading Lens, Scratch-Resistant, Clr (Discontinued)
Mfr # S6714
Zoro # G0137173
This Product is Discontinued
Key Features
- Diopter Strength +3.00
- Lens Coating Scratch-Resistant
- Lens Color Clear
- Standards ANSI Z87.1-2010, CSA Z94.3
- UV Protection 99.9%