Tough Guy
8 3/4 gal Tough Guy Down Press Mop Bucket and Wringer, Black/Gray/Green, Polypropylene
Mfr # 5CJK3
Zoro # G0137453
$101.65
22% off
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Type Down Press
- Wringer Material Polypropylene
- Caster Type 3 in Nonmarking Swivel
- Overall Length 20 in
- Overall Width 15 3/8 in
Explore More Products
- TOUGH GUY 8 3/4 gal Tough Guy Down Press Mop Bucket and Wringer, Black/Blue/Gray, Polypropylene 5CJK1
- TOUGH GUY 8 3/4 gal Tough Guy Down Press Mop Bucket and Wringer, Black/Gray/Red, Polypropylene 5CJK2
- TOUGH GUY 8 3/4 gal Tough Guy Down Press Mop Bucket and Wringer, Black/Brown/Gray, Polypropylene 5CJK4
- TOUGH GUY 8 3/4 gal Tough Guy Side Press Mop Bucket and Wringer, Black/Gray/Green, Polypropylene 5CJH8
- TOUGH GUY 8 3/4 gal Tough Guy Side Press Mop Bucket and Wringer, Black/Gray/Red, Polypropylene 5CJH7
- TOUGH GUY 16 to 24 oz Side Press Mop Wringer, Brown, Plastic 5CJH4
- TOUGH GUY Down Press Mop Bucket and Wringer, Yellow 10K183
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Down Press Mop Bucket and Wringer, Brown, Polypropylene FG757788BRN
- TOUGH GUY 20 to 40 oz Side Press Mop Wringer, Silver, Steel 2W316
- RUBBERMAID COMMERCIAL Mop Bucket, Yellow, Polypropylene 1887305
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Blue, Polypropylene FG758888BLUE
- Tough Guy Mop Wringers