Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
4-1/2 gal. Square Mop Bucket Accessory, 14 in H, 9 29/32 in Dia, Yellow, polypropylene (Discontinued)
Mfr # FG9C7400YEL
Zoro # G0137532
This Product is Discontinued
Key Features
- Color Yellow
- Bucket/Pail Width 10 in
- Bucket/Pail Dia. 9 29/32 in
- Bucket/Pail Height 14 in
- Bucket/Pail Length 14 in