Bansbach Easylift
Gas Spring, Traction, Steel, Force 56
Mfr # 21954A3
Zoro # G0138293
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traction
- Material Steel
- Rod Thread Size M8
- Compressed Length 20.63 in
- Extended Length 28.5 in
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 20 21966A3
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 101 21953A3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 AF041-111
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 AF242-077
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 15 AN041-028
- BANSBACH EASYLIFT Gas Spring, Steel, Force 125 AF242-072
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 120N, Length: 217mm, Stroke: 50mm FA-3650A2-C
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 15.7N, Length: 115mm, Stroke: 17mm FL-1417H-C
- BANSBACH EASYLIFT Shock Absorber, 880 lb., M25x1.5,155mm L FK-2540M-C
- GENESIS Gs10-0800Md13-200 Gas Spring GSS 6438UC
- SPD Welded Blade End Gas Spring GSWB225445
- Bansbach Easylift Gas Springs & Dampers